Auxilary Contact, Side Mount, for XT Control relays, 1NO/NC, 10A

Item #: 0723708

Cat #: XTCEXSCC11

UPC: 015081013061

$ 46.93 EA
Company wide:
1 in stock
Documents & Guides
Side Auxiliary Contact with 1 N.O. & 1 N.C. Contacts. Used with Sequence C, Frame C IEC Contactors.

Overview

Side Auxiliary Contact with 1 N.O. & 1 N.C. Contacts. Used with Sequence C, Frame C IEC Contactors.

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 015081013061, XTCEXSCC11, CUTXTCEXSCC11

Specifications

Mounting: Side
Amps: 10
Type: IEC, 1 N.O., Auxiliary Contact
Volts AC: 600
Mounting: Side
Type: IEC, 1 N.O., Auxiliary Contact
Amps: 10
Volts AC: 600