Ducting, Semi-Rigid, 4" Dia., 8' Long

Item #: 0723701

Cat #: 3020

UPC: 039899030201

Company wide:
0 in stock
Documents & Guides
Ducting, Semi-Rigid, Diameter: 4 Inch, Length: 8 Feet, 12-Pack

Overview

Ducting, Semi-Rigid, Diameter: 4 Inch, Length: 8 Feet, 12-Pack
Also known as: 039899030201, 3020, LMB3020

Specifications

Diameter: 4 in
Diameter: 4 in