3IN X8FT ALUM DUCT W/END

Item #: 0723657

Cat #: 3010

UPC: 039899030102

Company wide:
0 in stock
Documents & Guides
LBO 3010 3IN X8FT ALUM DUCT W/END

Overview

LBO 3010 3IN X8FT ALUM DUCT W/END
Also known as: 039899030102, 3010, LMB3010

Specifications

Diameter: 3 in
Color: Aluminum
Width: 96 in
Diameter: 3 in
Width: 96 in
Color: Aluminum