Grounding Bushing, 1-1/2", Threaded, Insulated, Malleable Iron

Item #: 0723648

Cat #: GIB150LS20AC

UPC: 781381091428

$ 29.96 EA
Company wide:
0 in stock
Documents & Guides
Grounding Bushing, Insulated, Threadless, Size: 1-1/2 Inch, Set-Screw Type, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 2/0 AWG (Stranded). For Copper or Aluminum Grounding.

Overview

Grounding Bushing, Insulated, Threadless, Size: 1-1/2 Inch, Set-Screw Type, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 2/0 AWG (Stranded). For Copper or Aluminum Grounding.
Also known as: 781381091428, GIB150LS20AC, APPGIB150LS20AC

Specifications

Material: Malleable Iron
Diameter: 1 1/2 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 1 1/2 in