20A TR Commercial Grade Decorator Receptacle, Hot

Item #: 0723644

Cat #: SCR-20-HT

UPC: 027557029988

Company wide:
0 in stock
Documents & Guides
20 Amp, 125 Volt, Tamper Resistant Receptacle, Hot

Overview

20 Amp, 125 Volt, Tamper Resistant Receptacle, Hot

Claro, Satin, Receptacle, 125V/20A in hot

Also known as: 027557029988, SCR-20-HT, LUTSCR20HT

Specifications

Mounting: Insert
Type: Receptacle, Duplex, Decorator
Amps: 20
Volts AC: 125
Mounting: Insert
Amps: 20
Type: Receptacle, Duplex, Decorator
Volts AC: 125