Diamond Coring Motor

Item #: 0723642
Cat #: 4079
UPC: 045242009305
$ 845.00 EA
Company wide:
0 in stock
Milwaukee; Diamond Coring Motor; Voltage Rating: 120 Vac; Amperage Rating: 20 Amp; Speed: 300 Rpm Low At No Load, 600 Rpm High At No Load; Capacity In Concrete:14 In; Tool Weight: 24 Lb; Includes: Built-in Water Swivel,water Hose Adapter, Water Control Valve, Open End Wrench, Six Extra Shear Pins; Spindle Size: 1-1/4-7 In; Motor Protection: Shear Pin; Plug Type: L5-20p; Horse Power: 4.8

Overview

Milwaukee; Diamond Coring Motor; Voltage Rating: 120 Vac; Amperage Rating: 20 Amp; Speed: 300 Rpm Low At No Load, 600 Rpm High At No Load; Capacity In Concrete:14 In; Tool Weight: 24 Lb; Includes: Built-in Water Swivel,water Hose Adapter, Water Control Valve, Open End Wrench, Six Extra Shear Pins; Spindle Size: 1-1/4-7 In; Motor Protection: Shear Pin; Plug Type: L5-20p; Horse Power: 4.8
Diamond coring motors are used with Vac-U-Rig® and Dymo-Rig diamond core rigs to drill holes into reinforced concrete. This 20 amp model features 4.8 peak horsepower with a 300 RPM or 600 RPM operating speed. The 4079 uses a shear pin to protect gears and motor against overload. Shear pins are easily replaced and extra pins are included with the unit. This unit will handle core bits from 4 in. to 14 in. in diameter.
Also known as: 045242009305, 4079, MIL4079

Specifications

Amps: 20
Amps: 20

Customer Reviews

No reviews for this product
(0)