
Cold Shrink Termination Kit, 4 to 3/0 AWG, Black, Cabinet Mount
Item #: 0723628
Cat #: 7621-S-2-3-RJS
UPC: 054007047230
$ 1526.13 EA
Company wide:
0
in stock
Documents & Guides
Cold Shrink, Cable Termination, Outdoor Kit, 3 Conductor, Cabinet Mount, Conductor Range: 2 AWG - 3/0 AWG @ 5 kV, 4 AWG - 2/0 @ 8.7 kV, Cable Insulation Diameter Range: 0.44 - 0.89". For use with Shielded Cables. Kit makes (3) Terminations.
Overview
Cold Shrink, Cable Termination, Outdoor Kit, 3 Conductor, Cabinet Mount, Conductor Range: 2 AWG - 3/0 AWG @ 5 kV, 4 AWG - 2/0 @ 8.7 kV, Cable Insulation Diameter Range: 0.44 - 0.89". For use with Shielded Cables. Kit makes (3) Terminations.
Also known as: 054007047230, 7621-S-2-3-RJS, MMM7621S23RJS
Specifications
| Color: | Black |
| Allowable Gauge Range: | 4 - 3/0 |
| Color: | Black |
| Allowable Gauge Range: | 4 - 3/0 |