7622-S-2-3-RJS QT-III 3 CONDUCTOR TERMIN

Item #: 0723626

Cat #: 7622-S-2-3-RJS

UPC: 054007047247

$ 1703.52 EA
Company wide:
0 in stock
Documents & Guides
3MÖ Cold Shrink QT III 7600 S 3RJS Series Termination Kit includes a skirted, 3 phase termination. It ensures a pliable, tight seal for tape shield, wire shield and UniShield« power cables. The conjunction of high dielectric constant material and sealing compounds allows the termination to withstand voltages of 5 to 35kV.

Overview

3MÖ Cold Shrink QT III 7600 S 3RJS Series Termination Kit includes a skirted, 3 phase termination. It ensures a pliable, tight seal for tape shield, wire shield and UniShield« power cables. The conjunction of high dielectric constant material and sealing compounds allows the termination to withstand voltages of 5 to 35kV.
Also known as: 054007047247, 7622-S-2-3-RJS, MMM7622S23RJS

Specifications

Color: Black
Allowable Gauge Range: 4 - 300
Color: Black
Allowable Gauge Range: 4 - 300