7-1/4" Construction Saw Blade, 20T

Item #: 0723625

Cat #: DW3174

UPC: 028874031746

Company wide:
0 in stock
Documents & Guides
7-1/4" Construction Saw Blade, Number Of Teeth: 20, Arbor Size: 5/8", Hook Angle: 25°, Kerf: 0.071", Plate Thickness: 0.045", Material: Tungsten Carbide, Tooth Grind: ATB,

Overview

7-1/4" Construction Saw Blade, Number Of Teeth: 20, Arbor Size: 5/8", Hook Angle: 25°, Kerf: 0.071", Plate Thickness: 0.045", Material: Tungsten Carbide, Tooth Grind: ATB,

Tougher tungsten carbide stays sharper longer. Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts. Thin kerf for fast and smooth cutting action. Ribbed heat vents allow blade to run cooler, reducing blade flexing and binding. All blades feature 5/8 In. arbor with diamond knock-out.

Also known as: 028874031746, DW3174, DEWDW3174

Features & Benefits

  • Tougher tungsten carbide stays sharper longer
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
  • Thin kerf for fast and smooth cutting action
  • Ribbed heat vents allow blade to run cooler, reducing blade flexing and binding

Specifications

Diameter: 7 1/4 in
Diameter: 7 1/4 in