Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0723614

Cat #: EHD1040L

UPC: 786679398364

$ 370.61 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Ehd, Cable In/cable Out,1-pole, 40 Amp, 277 Vac, 125 Vdc, Fixed Thermal-magnetic Trip, Line And Load Terminals

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Ehd, Cable In/cable Out,1-pole, 40 Amp, 277 Vac, 125 Vdc, Fixed Thermal-magnetic Trip, Line And Load Terminals
Also known as: 786679398364, EHD1040L, CUTEHD1040L

Specifications

Mounting: Panel
Volts AC: 277
Volts DC: 125
Poles: 1
Amps: 40
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 125
Amps: 40
Volts AC: 277
Poles: 1
Interrupt Rating AC: 14 kA