DW4892 Bi-metal Reciprocating S

Item #: 0723587

Cat #: DW4892

UPC: 028877551258

Company wide:
0 in stock
Documents & Guides
Reciprocating Saw Blade, 6 TPI, Length: 9", Includes: (12) Blades.

Overview

Reciprocating Saw Blade, 6 TPI, Length: 9", Includes: (12) Blades.

Combination sets provide a selection of blades for common applications.Tough case provides maximum protection of the blades and carrying multiple accessories.

Also known as: 028877551258, DW4892, DEWDW4892

Specifications

Length: 9 in
Length: 9 in