PLATT logo

Luminaire Disconnect, 18 to 12 AWG, 2-Wire, 6 Amp/600V Max

Item #: 0723526
Cat #: 873-902/K194-4045
UPC:
$ 1.12 EA
Company wide:
10,533 in stock
Documents & Guides
Luminaire Disconnect, 2-Wire, 6 Amp/600V Max, Conductor Range: 18 - 12 AWG Stranded, Color: Yellow. For use with Copper Conductors with 1-Ballast Fixtures. Order of 1 Each = Pack of 25

Overview

Luminaire Disconnect, 2-Wire, 6 Amp/600V Max, Conductor Range: 18 - 12 AWG Stranded, Color: Yellow. For use with Copper Conductors with 1-Ballast Fixtures. Order of 1 Each = Pack of 25
From the inventor of the pushwire connector comes the new 823 Series for compliance with the new NEC 410.73 (G) and CEC 30-308 (4) requirements for non-residential wiring of luminaires with ballasts.
Also known as: 873-902/K194-4045, WAG873902, Gem box

Specifications

Amps: 6
Material: Polycarbonate
Type: Disconnect, Power Plug Terminal
Volts AC: 600
Allowable Gauge Range: 18 - 12
Amps: 6
Type: Disconnect, Power Plug Terminal
Allowable Gauge Range: 18 - 12
Material: Polycarbonate
Volts AC: 600

Customer Reviews

No reviews for this product
(0)