EMT Compression Connector, 1" Diameter, Steel/Zinc

Item #: 0723523

Cat #: EC752US

UPC: 662364017720

$ 5.93 EA
Company wide:
1,022 in stock
EMT Compression Connector, 1 Inch Diameter, Steel With Zinc Finish, For Use With EMT Conduit

Overview

EMT Compression Connector, 1 Inch Diameter, Steel With Zinc Finish, For Use With EMT Conduit

American Fittings EMT Compression Connectors are for connecting & bonding electrical metallic tubing to a box or enclosure.

Also known as: 662364017720, EC752US, AMFEC752US

Specifications

Diameter: 1 in
Material: Steel
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated
Material: Steel