SEL SW 3P MA C3 BK KNB 2NO

Item #: 0723514

Cat #: E34VHBK1-2X

UPC: 782113861098

$ 219.97 EA
Company wide:
0 in stock
Documents & Guides
Eaton E34 pushbutton, E34, 30.5 mm, Corrosion Resistant, Cam 3, 60¦ throw, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Three position, Knob, Black actuator, 2 NO

Overview

Eaton E34 pushbutton, E34, 30.5 mm, Corrosion Resistant, Cam 3, 60¦ throw, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Three position, Knob, Black actuator, 2 NO

The two-layer, 100 percent solid thermosetting cathodic epoxy coating applied to these rugged, die cast pushbuttons provides a flat black, smooth, consistent and corrosion-resistant surface that has passed a demanding 600-hour salt spray testùfour times longer than the industry-standard test.

Also known as: 782113861098, E34VHBK1-2X, CUTE34VHBK12X

Specifications

Type: 2NO
Type: 2NO