C-h E34fb197hlrp24 24v Red Ind Lt

Item #: 0723513

Cat #: E34FB197HLRP24

UPC: 782114546093

$ 306.10 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Class I Division 2 Assembled Indicating Light, Standard Operator, Red Plastic Lens, Led, Full Voltage Light Unit, 24 Vac/vdc, No Contact Blocks

Overview

30.5 Mm, Class I Division 2 Assembled Indicating Light, Standard Operator, Red Plastic Lens, Led, Full Voltage Light Unit, 24 Vac/vdc, No Contact Blocks
Also known as: 782114546093, E34FB197HLRP24, CUTE34FB197HLRP24

Specifications

Color: Red
Type: Indicator, Illuminated
Material: Plastic
Color: Red
Material: Plastic
Type: Indicator, Illuminated