Eaton BR thermal magnetic circuit breaker

Item #: 0723496

Cat #: BRHH240

UPC: 786676002912

$ 454.69 EA
Company wide:
0 in stock
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on circuit breaker,40 A,42 kAIC,Two-pole,120/240V,BRH,Common breaker trip,#14-4 AWG Cu/Al,BRH,Type BR Loadcenters

Overview

Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on circuit breaker,40 A,42 kAIC,Two-pole,120/240V,BRH,Common breaker trip,#14-4 AWG Cu/Al,BRH,Type BR Loadcenters

Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).

Also known as: 786676002912, BRHH240, CUTBRHH240

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 40
Family / Style: BR
Interrupt Rating AC: 42 kA
Poles: 2
Amps: 40
Interrupt Rating AC: 42 kA
Volts AC: 120, 240
Family / Style: BR