8 AWG, 19-Strand, Black, MTW, 2500'

Item #: 0723405

Cat #: 8MTWSTRBLAX2500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
8 AWG, 19-Strand, Copper Wire, Black, 600V, Machine Tool Wire, 2500' Reel.

Overview

8 AWG, 19-Strand, Copper Wire, Black, 600V, Machine Tool Wire, 2500' Reel.
Also known as: 8MTWSTRBLAX2500

Specifications

Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Stranding: Stranded
Material: Copper
Volts AC: 600
Gauge: 8 AWG
Color: Black
Conductors: 1
Stranding: Stranded