Panel For Enclosure, 20" x 20", For N412C Enclosures, Steel

Item #: 0723375

Cat #: NP2020C

UPC: 786725860418

Company wide:
0 in stock
Panel For Enclosure, 20 Inch x 20 Inch, For N412C Enclosures, Steel/White Powder Coat Finish

Overview

Panel For Enclosure, 20 Inch x 20 Inch, For N412C Enclosures, Steel/White Powder Coat Finish

The C Series back panels are used in all N412C Ultimate Series enclosures and allow the user to mount many types of electrical components.

Also known as: 786725860418, NP2020C, WIENP2020C

Features & Benefits

  • Fabricated from carbon steel
  • Painted with white polyester powder

Specifications

Height: 20 in
Width: 20 in
Color: White
Material: Carbon Steel
Standards: California Proposition 65
Height: 20 in
Color: White
Standards: California Proposition 65
Width: 20 in
Material: Carbon Steel