15W T4.5 Incandescent, Clear

Item #: 0723372

Cat #: S3913

UPC: 045923039133

Company wide:
0 in stock
Documents & Guides
15 Watt T4 1/2 Incandescent; Clear; 1000 Average rated hours; 90 Lumens; Candelabra Base; 130 Volt

Overview

15 Watt T4 1/2 Incandescent; Clear; 1000 Average rated hours; 90 Lumens; Candelabra Base; 130 Volt
Also known as: 045923039133, S3913, SATS3913

Specifications

Shape: T4-1/2 (Tubular)
Volts AC: 130
Lumens: 90
Wattage: 15
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Shape: T4-1/2 (Tubular)
Lumens: 90
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: Candelabra Screw (E12)
Volts AC: 130
Wattage: 15
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent