Copper Patch Cord, Cat 6A, Blue UTP Cabl

Item #: 0723282

Cat #: UTP6A5BU

UPC: 074983097159

Call for price
Company wide:
0 in stock
Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Blue, 5 ft.

Overview

Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Blue, 5 ft.
Also known as: 074983097159, UTP6A5BU, PDTUTP6A5BU

Specifications

Color: Blue
Material: Copper
Color: Blue
Material: Copper