Reducing Bushing, Urethane Coated, Size: 2" x 3/4", Ferrous Metal

Item #: 0723260

Cat #: PRRE62

UPC: 784011209293

$ 108.91 EA
Company wide:
0 in stock
Documents & Guides
Reducing Bushing, Urethane Coated, Size: 2 Inch x 3/4 Inch, Material: Ferrous Metal

Overview

Reducing Bushing, Urethane Coated, Size: 2 Inch x 3/4 Inch, Material: Ferrous Metal

PVC coated Reducing Bushings and Couplings are used to connect two pieces of conduit of different size. RE style reducers reduce conduit hubs to a smaller size and are provided with an integral bushing to prevent conductor damage and full, clean cut threads for ease of assembly.

Also known as: 784011209293, PRRE62, RRYPRRE62

Specifications

Diameter: 3/4 in, 2 in
Material: PVC Coated Iron
Diameter: 3/4 in, 2 in
Material: PVC Coated Iron