4 PIPE STRAP

Item #: 0723256

Cat #: PBC105-4

UPC: 784011211944

$ 62.43 EA
Company wide:
0 in stock
Documents & Guides
Plasti-Bond PVC coated pipe straps are used to securely mount conduit to a wall or other structure for support. They are available in two styles: a one-hole malleable iron strap or a two-hole stamped steel strap. Mounting hardware not provided.

Overview

Plasti-Bond PVC coated pipe straps are used to securely mount conduit to a wall or other structure for support. They are available in two styles: a one-hole malleable iron strap or a two-hole stamped steel strap. Mounting hardware not provided.

PVC coated strut straps are used with coated strut to support conduit installations in a variety of configurations. May be used in either vertical or horizontal positions to support conduit and provided with stainless steel hardware.

Also known as: 784011211944, PBC105-4, RRYPBC1054

Specifications

Color: Gray
Diameter: 4 in
Material: PVC Coated Steel
Color: Gray
Material: PVC Coated Steel
Diameter: 4 in