
Grounding Bushing, Type: PVC Coated, Size: 4", Ferrous Metal/Aluminum
Item #: 0723255
Cat #: PBGLL10
UPC: 784011209804
$ 53.19 EA
Clearance
Price good while supplies last
Company wide:
5
in stock
Documents & Guides
Grounding Bushing, Type: PVC Coated, Size: 4", Lug: Aluminum, Body: Ferrous Metal, For Use With PVC Coated Rigid Conduit.
Overview
Grounding Bushing, Type: PVC Coated, Size: 4", Lug: Aluminum, Body: Ferrous Metal, For Use With PVC Coated Rigid Conduit.
PVC coated grounding bushings are used on threaded PVC-coated rigid conduit to provide a means of grounding conduit through an insulated bushing. PLG style plugs are used to close unused conduit hubs. They are available with either recessed square drive sockets or raised square drive heads.
Also known as: 784011209804, PBGLL10, RRYPBGLL10
Specifications
| Diameter: | 4 in |
| Material: | PVC Coated Ferrous Metal |
| Diameter: | 4 in |
| Material: | PVC Coated Ferrous Metal |