Fixed Dia Clamp, .25" (6.4mm) Bundle, #

Item #: 0723205

Cat #: CCH25-S10-C

UPC: 074983600076

$ 0.34 EA
Company wide:
0 in stock
Fixed diameter cable clamp, heavy duty, #10 screw (M5), .25" (6.4mm) bundle, white, standard package.

Overview

Fixed diameter cable clamp, heavy duty, #10 screw (M5), .25" (6.4mm) bundle, white, standard package.
Also known as: 074983600076, CCH25-S10-C, PDTCCH25S10C

Specifications

Color: Natural
Material: Nylon
Diameter: 1.250 in
Color: Natural
Diameter: 1.250 in
Material: Nylon