Aluminum Reducer, 4" to 3"

Item #: 0723191

Cat #: 251

UPC: 039899002512

Company wide:
0 in stock
Documents & Guides
Aluminum Reducer, 4 to 3 Inch

Overview

Aluminum Reducer, 4 to 3 Inch
Also known as: 039899002512, 251, LMB251

Specifications

Diameter: 3 in, 4 in
Type: Transition Fitting
Color: Aluminum
Material: Aluminum
Diameter: 3 in, 4 in
Color: Aluminum
Type: Transition Fitting
Material: Aluminum