4000W 208V Wall Heater, Ivory, w/Stat

Item #: 0723173

Cat #: F3316TSRP

UPC: 686334377713

$ 690.53 EA
Company wide:
0 in stock
Documents & Guides
3310 Series Fan Forced Wall Heater, 4000W, 208V, with Summer Fan Switch, Built in Single Pole Thermostat, Ivory grill.

Overview

3310 Series Fan Forced Wall Heater, 4000W, 208V, with Summer Fan Switch, Built in Single Pole Thermostat, Ivory grill.
Also known as: 686334377713, F3316TSRP, TPIF3316TSRP

Specifications

Color: Ivory
Volts AC: 208
Wattage: 4000
Mounting: Wall
Standards: California Proposition 65
Color: Ivory
Wattage: 4000
Standards: California Proposition 65
Volts AC: 208
Mounting: Wall