Aluminum Duct Connector, 4"

Item #: 0723151

Cat #: 244

UPC: 039899002444

Company wide:
0 in stock
Documents & Guides
Aluminum Duct Connector, 4 inch

Overview

Aluminum Duct Connector, 4 inch
Also known as: 039899002444, 244, LMB244

Specifications

Color: Aluminum
Diameter: 4 in
Material: Aluminum
Color: Aluminum
Material: Aluminum
Diameter: 4 in