CF54/100BL - CABLOFIL CABLE TRAY

Item #: 0723128

Cat #: 941102

UPC: 800388009059

$ 208.55 EA
Company wide:
0 in stock
Documents & Guides
2 inch x 4 inch x 10 foot section of wiremesh cable tray constructed of precision engineered high quality welded steel wire and can be adapted to fit any installation on-site Our patented UL Classified painted wire tray is classified as an EGC Equipment Grounding Conductor

Overview

2 inch x 4 inch x 10 foot section of wiremesh cable tray constructed of precision engineered high quality welded steel wire and can be adapted to fit any installation on-site Our patented UL Classified painted wire tray is classified as an EGC Equipment Grounding Conductor
Also known as: 800388009059, 941102, CBFCF54100BL

Specifications

Width: 4 in
Material: Steel
Length: 10 ft
Width: 4 in
Length: 10 ft
Material: Steel