1500W 240/208V 72"Res Hydronic Bsbd, Wht

Item #: 0723103

Cat #: H391572

UPC: 686334111591

Company wide:
0 in stock
Documents & Guides
Hydronic Electric Baseboard Heater, 240/208 V, 1 PH, 6.3/5.4 AMP, Aluminum Housing, Wall Mounting, Dimensions- 72 Length X 3Width X 8.50 Height IN, 1500/1125 WTT, BTU Rating- 5100/3825, White

Overview

Hydronic Electric Baseboard Heater, 240/208 V, 1 PH, 6.3/5.4 AMP, Aluminum Housing, Wall Mounting, Dimensions- 72 Length X 3Width X 8.50 Height IN, 1500/1125 WTT, BTU Rating- 5100/3825, White
Also known as: 686334111591, H391572, TPIH391572

Specifications

Wattage: 1500, 1125
Length: 72 in
Color: White
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500, 1125
Color: White
Mounting: Wall
Length: 72 in
Volts AC: 240, 208
Standards: California Proposition 65