
Conduit Body, Type: LB, Size: 1/2", Form 9, Aluminum
Item #: 0722998
Cat #: LB19
UPC: 782274513003
$ 29.24 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body, Type: LB, Size: 1/2 Inch, Form 9, Material: Aluminum, For Use With Rigid/IMC Conduit
Overview
Conduit Body, Type: LB, Size: 1/2 Inch, Form 9, Material: Aluminum, For Use With Rigid/IMC Conduit
Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs. Many form types are available as components or pre-packaged in various configurations.
Also known as: 782274513003, LB19, CROLB19
Specifications
| Diameter: | 1/2 in |
| Type: | Type LB |
| Material: | Aluminum |
| Diameter: | 1/2 in |
| Material: | Aluminum |
| Type: | Type LB |