Copper Patch Cord, Cat 6A, Blue S/FTP Ca

Item #: 0722842

Cat #: STP6X25BU

UPC: 074983011964

$ 60.43 EA
Company wide:
15 in stock
Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Blue, 25 ft.

Overview

Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Blue, 25 ft.

Category 6A/Class EA, S/FTP patch cords shall be constructed of 26 AWG shielded twisted pair stranded copper cable with an enhanced performance shielded modular plug at each end. Patch cord cable shall be offered in multiple colored S/FTP cable for design flexibility with a black strain relief boot on each modular plug. All patch cords shall be compatible with both T568A and T568B wiring schemes.

Also known as: 074983011964, STP6X25BU, PDTSTP6X25BU

Specifications

Length: 25 ft
Color: Blue
Material: Copper
Length: 25 ft
Material: Copper
Color: Blue