Flanged Inlet 15A 125V 2P3W Metal Shell

Item #: 0722792

Cat #: 5278-BOX

UPC: 032664363108

$ 17.96 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart straight blade flanged inlet , #16-12 AWG, 15A, Industrial, 125V, Back wire, Metal, Brass, Thermoplastic and Steel, 5-15P, Two-pole, three-wire, grounding, Screw, Nylon, ED Box

Overview

Eaton Arrow Hart straight blade flanged inlet , #16-12 AWG, 15A, Industrial, 125V, Back wire, Metal, Brass, Thermoplastic and Steel, 5-15P, Two-pole, three-wire, grounding, Screw, Nylon, ED Box

With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Arrow Hart's hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing. (B-2)

Also known as: 032664363108, 5278-BOX, CWD5278BOX

Specifications

NEMA Configuration: 5-15P
Type: Flanged Inlet, Industrial Grade, Straight Blade
Amps: 15
Volts AC: 125
NEMA Configuration: 5-15P
Amps: 15
Type: Flanged Inlet, Industrial Grade, Straight Blade
Volts AC: 125