Plastic Preferred Hood Vent, 4", Brown

Item #: 0722771

Cat #: 224B

UPC: 039899002246

Company wide:
0 in stock
Documents & Guides
Plastic Preferred Hood Vent, Diameter: 4 inch, Color: Brown, 12-Pack

Overview

Plastic Preferred Hood Vent, Diameter: 4 inch, Color: Brown, 12-Pack
Also known as: 039899002246, 224B, LMB224B

Specifications

Color: Brown
Material: Plastic
Diameter: 4 in
Color: Brown
Diameter: 4 in
Material: Plastic