Pull Rope, 18000 lbs

Item #: 0722711
Cat #: P583
UPC: 032886857737
$ 693.00 EA
Company wide:
4 in stock
Documents & Guides
Pull Rope, Resistant to UV/Chemicals/Abrasion & Low Stretch, Diameter: 5/8", Length: 300 ft, Tensile Strength: 18,000 lbs.

Overview

Pull Rope, Resistant to UV/Chemicals/Abrasion & Low Stretch, Diameter: 5/8", Length: 300 ft, Tensile Strength: 18,000 lbs.
5/8 inch 300 ft., Double Braided Composite Rope AVG. Break. 18,000 lb.
Also known as: 032886857737, P583, SWCP583

Specifications

Weight Capacity: 300 lbs
Diameter: 5/8 in
Length: 300 ft
Standards: California Proposition 65
Weight Capacity: 300 lbs
Length: 300 ft
Diameter: 5/8 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)