3 EXP CPLG ONE PIECE

Item #: 0722679

Cat #: 5144021

UPC: 088700022331

$ 68.91 EA
Company wide:
5 in stock
3 in. One Piece Expansion Coupling

Overview

3 in. One Piece Expansion Coupling

CANTEX 5144021 is a 3 in. One Piece Expansion Coupling designed to compensate for length changes due to temperature variations in exposed conduit runs

Also known as: 088700022331, 5144021, CTX5144021

Specifications

Diameter: 3 in
Material: PVC
Diameter: 3 in
Material: PVC