32-Piece Magnetic Tamper Proof Screwdriver

Item #: 0722507

Cat #: 32510

UPC: 092644325106

$ 29.97 EA
Company wide:
250 in stock
32-Piece Magnetic Tamper Proof Screwdriver, Includes: TORX (T7, T8, T10, T15, T20, T25, T27, T30, T40), Hex Bits (3/32", 7/64", 1/8", 9/64", 5/32", 3/16"), Metric Hex Bits (2mm, 2.5mm, 3mm, 4mm, 5mm), Spanner Bits (4, 6, 8, 10), Tri-Wing Bits (1, 2, 3, 4)

Overview

32-Piece Magnetic Tamper Proof Screwdriver, Includes: TORX (T7, T8, T10, T15, T20, T25, T27, T30, T40), Hex Bits (3/32", 7/64", 1/8", 9/64", 5/32", 3/16"), Metric Hex Bits (2mm, 2.5mm, 3mm, 4mm, 5mm), Spanner Bits (4, 6, 8, 10), Tri-Wing Bits (1, 2, 3, 4)

The Klein Tools 32-Piece Magnetic Screwdriver Set provides tamperproof reliability and the flexibility to tackle a variety of jobs. A Cushion-Grip handle offers greater torque and comfort while the industrial strength steel bits lend long-lasting durability. For added convenience, a gray PVC storage block is included for trouble-free bit storage.

Also known as: 092644325106, 32510, KLE32510, security bit, security bit set, security

Specifications

Color: Gray
Standards: California Proposition 65
Color: Gray
Standards: California Proposition 65