11-in-1 Screwdriver/Nut Driver

Item #: 0722505

Cat #: 32500

UPC: 092644325007

$ 15.97 EA
Company wide:
411 in stock
Documents & Guides
11-in-1 Screwdriver/Nut Driver, Includes: Nut Drivers (3/8", 5/16", 1/4"), Phillips (#1, #2 Phillips), Slotted (1/4", 3/16"), TORX® (T10, T15), Square (#1, #2)

Overview

11-in-1 Screwdriver/Nut Driver, Includes: Nut Drivers (3/8", 5/16", 1/4"), Phillips (#1, #2 Phillips), Slotted (1/4", 3/16"), TORX® (T10, T15), Square (#1, #2)

Integrated screwdriver and nut driver shaft holds 8 popular tips and converts to 3 nut driver sizes

Includes industrial strength heat treated bits: 3/8-Inch, 5/16-Inch and 1/4-Inch nut drivers, #1 and #2 Phillips, 1/4-Inch and 3/16-Inch slotted, T10 and T15 TORX, and #1 and #2 square recess

Interchangeable blade for fast and easy switch out; comfortable Cushion-Grip handle

Blast finish bit tips provide a firm hold and reduce cam-out; Search Cat. No. 32526 for a full set of replacement bits

The following replacement bits are available: see Cat. No. 32482 (#1 Phillips and 3/16-Inch Slotted), Cat. No. 32483 (#2 Phillips and 1/4-Inch Slotted), Cat. No. 32484 (#1 Square and #2 Square), and Cat. No. 32485 (T10 TORX and T15 TORX)

TORX® is a registered trademark of Acument Intellectual Properties, LLC

Assembled in USA of US and imported components

Also known as: 092644325007, 32500, KLE32500, 11-in-1 driver, solar

Specifications

Length: 11 in
Standards: California Proposition 65
Length: 11 in
Standards: California Proposition 65