*** Discontinued ***

Item #: 0722501
Cat #: K90-12/2
UPC: 092644141331
Call for price
Company wide:
0 in stock
Bent Nose NM NM-B Stripper, Capacity: 12/2 NM Cable, 12 AWG Solid, Screw Shearing: 6-32, 8-32, Length: 7-3/8" *** Discontinued ***

Overview

Bent Nose NM NM-B Stripper, Capacity: 12/2 NM Cable, 12 AWG Solid, Screw Shearing: 6-32, 8-32, Length: 7-3/8" *** Discontinued ***
Also known as: 092644141331, K90-12/2, KLEK90122

Specifications

Length: 7 3/8 in
Gauge: 12
Standards: California Proposition 65
Color: Yellow
Length: 7 3/8 in
Standards: California Proposition 65
Gauge: 12
Color: Yellow

Customer Reviews

No reviews for this product
(0)