Din Rails

Item #: 0722431

Cat #: LDR3P30

UPC: 783510538408

$ 77.28 EA
Company wide:
0 in stock
Din Rails, Din3 Style, Length: 10.83 Inches, Material/Finish: Steel/Zinc

Overview

Din Rails, Din3 Style, Length: 10.83 Inches, Material/Finish: Steel/Zinc

Rails furnish mounting surfaces for DIN3 mount snap-on devices. Rails attach vertically or horizontally to mounting brackets.

Also known as: 783510538408, LDR3P30, HOFLDR3P30

Specifications

Weight: 1 lb
Material: Steel
Finish: Plated
Product Thickness: 0.054 in
Weight: 1 lb
Finish: Plated
Material: Steel
Product Thickness: 0.054 in