Mounting Brackets (qty 2)

Item #: 0722430

Cat #: LMK35

UPC: 783510296308

$ 71.97 EA
Company wide:
0 in stock
Mounting Brackets (qty2), Bulletin A54y (inline Instrumentation Enclosure Accessories), Size/dims: Fits 350mm, Material/finish: Steel/zinc

Overview

Mounting Brackets (qty2), Bulletin A54y (inline Instrumentation Enclosure Accessories), Size/dims: Fits 350mm, Material/finish: Steel/zinc

Use as a mounting framework to install DIN rails or a panel. Bracket is offset for additional space in front of or behind mounted equipment.

Also known as: 783510296308, LMK35, HOFLMK35

Specifications

Material: Steel
Weight: 0.900 lb
Finish: Zinc Plated
Material: Steel
Finish: Zinc Plated
Weight: 0.900 lb