Dsn60 Receptacle

Item #: 0722390

Cat #: 63-64167

UPC: 784474544597

$ 625.80 EA
Company wide:
0 in stock
Documents & Guides
Receptacle, With Neutral, Ground, Horsepower Rating 2 Hp At 120 V 1 Ph, 7 1/2 Hpat 208 V 3 Ph, Short Circuit Rating 100 Kamp, Standard: Ul, Csa, Nom, Iec, Ce, Nfpa 70e, Number Of Poles: 3, Number Of Wires: 5, Wire Size: 12 To 4awg, Amperagerating: 60amp

Overview

Receptacle, With Neutral, Ground, Horsepower Rating 2 Hp At 120 V 1 Ph, 7 1/2 Hpat 208 V 3 Ph, Short Circuit Rating 100 Kamp, Standard: Ul, Csa, Nom, Iec, Ce, Nfpa 70e, Number Of Poles: 3, Number Of Wires: 5, Wire Size: 12 To 4awg, Amperagerating: 60amp
Also known as: 784474544597, 63-64167, MEL6364167

Specifications

Phase: 3
Type: Receptacle
Color: Blue
Material: Polyester
Amps: 60
IP/NEMA Rating: NEMA 4X
Phase: 3
Color: Blue
Amps: 60
Type: Receptacle
Material: Polyester
IP/NEMA Rating: NEMA 4X