Snapper Hose Clamp, 3.84"–4.33", Black

Item #: 0722371

Cat #: 190-00051

UPC: 089306232896

Company wide:
0 in stock
Documents & Guides
Snapper Hose Clamp, 3.84"–4.33" Bundle Diameter, PA66GF13, Black, 100/pkg

Overview

Snapper Hose Clamp, 3.84"–4.33" Bundle Diameter, PA66GF13, Black, 100/pkg

HellermannTyton snapper hose clamps are designed to provide a quick, ratcheted closure reducing installation time. The design also allows the clamp to be easily removed and re-applied when necessary. Snappers are made of high performing materials providing stability in a variety of diverse environments. Available in 32 standard sizes.

Also known as: 089306232896, 190-00051, TYNSNP100GHS0C2

Specifications

Color: Black
Diameter Range: 3.840 - 4.330 in
Color: Black
Diameter Range: 3.840 - 4.330 in