1
more

$ 55.42 EA
Company wide:
0
in stock
Documents & Guides
Abb; Relay; Rb 121a; Power Supply: 0.46 Wtt At 115 Vac/vdc; Connection: Screw Clamp; Voltage Rating: Input: 115 Vac/vdc, Output: 250 Vac; Amperage Rating: 6 Amp; Enclosure: NEMA 1, Ip20; Operating Temperature: -20 To +70 Deg C; Spacing: 6 Mm; Color: Gray; Tightening Torque: 0.4 - 0.6 N-m; Wire Strip Length: 9 Mm; Contact Configuration: 1 Spdt; Wire Size: Solid And Stranded: 24 - 12 Awg (ul94 V0);size: 67.5 Mm Length X 6 Mm Width X 70 Mm Height; Frequency Rating: 50/60 Hz; Number Of Poles: 1; Recommended Screw Driver: 3.5 Mm; Operating Cycles: On-load (ac-15): 100000 Operations, Off-load: 10000000 Operations; Minimum Switching Capacity ¢v/ma!: 5 V/milamp; Switching: 12 V/250 Vac; Bounce Time: 1.2 Ms
Overview
Abb; Relay; Rb 121a; Power Supply: 0.46 Wtt At 115 Vac/vdc; Connection: Screw Clamp; Voltage Rating: Input: 115 Vac/vdc, Output: 250 Vac; Amperage Rating: 6 Amp; Enclosure: NEMA 1, Ip20; Operating Temperature: -20 To +70 Deg C; Spacing: 6 Mm; Color: Gray; Tightening Torque: 0.4 - 0.6 N-m; Wire Strip Length: 9 Mm; Contact Configuration: 1 Spdt; Wire Size: Solid And Stranded: 24 - 12 Awg (ul94 V0);size: 67.5 Mm Length X 6 Mm Width X 70 Mm Height; Frequency Rating: 50/60 Hz; Number Of Poles: 1; Recommended Screw Driver: 3.5 Mm; Operating Cycles: On-load (ac-15): 100000 Operations, Off-load: 10000000 Operations; Minimum Switching Capacity ¢v/ma!: 5 V/milamp; Switching: 12 V/250 Vac; Bounce Time: 1.2 Ms
Also known as: 013614507780, 1SNA 645 007 R0100, ABB1SNA645007R0100
Specifications
| Type: | SPDT |
| Type: | SPDT |