3m Vinyl Duct Tape 3903 Red 2 In X 50 Yd

Item #: 0722314

Cat #: 3903

UPC: 051131069923

$ 20.00 EA
Company wide:
16 in stock
Documents & Guides
3m Vinyl Duct Tape 3903 Red 2 In X 50 YdGeneral Purpose Duct Tape, Size: 2" Width, 50 yds. Length. Thickness: 6.2 mils. Backing: Vinyl. Adhesive: Rubber. Color: Red.

Overview

3m Vinyl Duct Tape 3903 Red 2 In X 50 YdGeneral Purpose Duct Tape, Size: 2" Width, 50 yds. Length. Thickness: 6.2 mils. Backing: Vinyl. Adhesive: Rubber. Color: Red.

3M™ vinyl duct tape 3903 is a hand tearable general purpose tape with a rubber adhesive and embossed vinyl backing. This tape is ideal for a variety of purposes including temporary repairs, identification, contrast, decoration, securing wiring, bundling, sealing, holding, protecting and other jobs including applications requiring moisture resistance.

Also known as: 051131069923, 3903, MMM3903RED

Specifications

Width: 2 in
Length: 150 ft
Color: Red
Material: PVC
Family / Style: 3900 Series
Width: 2 in
Color: Red
Family / Style: 3900 Series
Length: 150 ft
Material: PVC