Transformer, Landscape Lighting, 300W, 12VDC, Plug In, NEMA 3R

Item #: 0722304

Cat #: 15PL300AZT

UPC: 783927123518

Company wide:
0 in stock
Documents & Guides
Transformer, Landscape Lighting, Plus Series, 300 Watt, 12 Volt DC Output, 120 Volt AC Input, Plug In, NEMA 3R

Overview

Transformer, Landscape Lighting, Plus Series, 300 Watt, 12 Volt DC Output, 120 Volt AC Input, Plug In, NEMA 3R

PLUS SERIES - Kichler's Plus Series Transformers feature a 6' cord, pluggable options with a powder coated steel case. IMPORTANT: This unit is not approved for use with fixtures placed in ponds or landscape water features

Also known as: 783927123518, 15PL300AZT, KIC15PL300AZT

Specifications

Volts AC: 120
Phase: 1
Wattage: 300
Volts DC: 12
Color: Textured Architectural Bronze
Mounting: Wall
Volts AC: 120
Wattage: 300
Color: Textured Architectural Bronze
Phase: 1
Volts DC: 12
Mounting: Wall