Aluminum Bath Fan Vent, 4"

Item #: 0722287

Cat #: 142

UPC: 039899001423

Company wide:
0 in stock
Documents & Guides
No Documents Available
Aluminum Bath Fan Vent, Diameter: 4 inch

Overview

Aluminum Bath Fan Vent, Diameter: 4 inch
Also known as: 039899001423, 142, LMB142

Specifications

Diameter: 4 in
Material: Aluminum
Diameter: 4 in
Material: Aluminum