Harsh Environment Stainless Steel Safety Switch

Item #: 0722221

Cat #: DH261FWKX

UPC: 782114224137

$ 5055.27 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 2-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 600vdc, NEMA 4x, Stainless Steel Enclosure And Mechanism

Overview

30 Amp, 2-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 600vdc, NEMA 4x, Stainless Steel Enclosure And Mechanism
Also known as: 782114224137, DH261FWKX, CUTDH261FWKX

Specifications

Poles: 2
Volts DC: 600
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 2
Mounting: Surface
Volts AC: 600
Volts DC: 600
Amps: 30
IP/NEMA Rating: NEMA 4X