TFMR 1PH 0.750KVA 120-480-120/240

Item #: 0722203

Cat #: T169433

UPC: 047503694336

Company wide:
0 in stock
Documents & Guides
POWER CONDITIONING, TRANSFORMER 1 PHASE 0.750KVA 120-480-120/240

Overview

POWER CONDITIONING, TRANSFORMER 1 PHASE 0.750KVA 120-480-120/240
Also known as: 047503694336, T169433, ACMT169433

Features & Benefits

  • Supressing transient spikes and surges
  • Rapid response to line and load changes
  • Inherent overload and short circuit protection

Specifications

Volt Amps: 750
IP/NEMA Rating: NEMA 1
Phase: 1
Mounting: Wall
Standards: California Proposition 65
Secondary Voltage: 120, 240, 208
Primary Voltage: 132x166, 228x192, 264x384, 528, 95
Volt Amps: 750
Phase: 1
Standards: California Proposition 65
Primary Voltage: 132x166, 228x192, 264x384, 528, 95
IP/NEMA Rating: NEMA 1
Mounting: Wall
Secondary Voltage: 120, 240, 208