This product has been discontinued.

Fuse Kit, Primary, 50 - 750VA, W/Covers, 2 Class CC, Blocks
Item #: 0722192
Cat #: PL79920
UPC: 047503085608
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Fuse Kit, Primary, 50 - 750VA, W/Covers, 2 Class CC, BlocksFuse Kit: Primary Fuse Block, EIC Series. (2 Class CC Blocks). 50 - 750 VA.
Overview
Fuse Kit, Primary, 50 - 750VA, W/Covers, 2 Class CC, BlocksFuse Kit: Primary Fuse Block, EIC Series. (2 Class CC Blocks). 50 - 750 VA.
Acme Industrial Control Transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety. Voltage regulation of Acme Industrial Control Transformers exceeds standards recommended by the National Electrical Manufacturers Association. Secondary circuit voltage drop between no-load and momentary overload remains exceptionally low. This excellent secondary circuit voltage regulation assures reliable operation of electromagnetic components and may permit the use of a smaller and less expensive industrial control transformer
Also known as: 047503085608, PL79920, ACMPL79920
Specifications
| Type: | Primary Fuse Kit |
| Type: | Primary Fuse Kit |