100VA, AE Series CPT

Item #: 0722186

Cat #: AE06-0100

UPC: 047503696699

Company wide:
0 in stock
Documents & Guides
100 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. AE Series Industrial Control Transformer. Includes: IP20 Touch-Proof Protection on Primary and Secondary Terminals.

Overview

100 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. AE Series Industrial Control Transformer. Includes: IP20 Touch-Proof Protection on Primary and Secondary Terminals.
Also known as: 047503696699, AE06-0100, ACMAE060100

Features & Benefits

  • Substitute new ICT TB100A008C
  • Molded terminal blocks with isolation barriers
  • Dual labeling for easy product identification
  • Heavy gauge steel mounting feet
  • Fast wire connection terminal

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 100
Secondary Voltage: 120, 115, 110
Primary Voltage: 220/440
Type: Industrial Control, Transformer
Volt Amps: 100
Primary Voltage: 220/440
Phase: 1
Secondary Voltage: 120, 115, 110